Bright Stainless Steel Mortise Lock L9176M82B629
Mfr # L9176M82B629
Zoro # G3100309
product price:Â $543.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Strike Type
Mortise
Location Type
Commercial
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9176M82B629
Zoro #
G3100309
UPC #
-
Country of Origin
Mexico
Details
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L917
Strike Type
Mortise
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Full Dummy
Product Type
Lock
Description
Item Bright Stainless Steel Mortise Lock L917
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.