Shop SCHLAGE COMMERCIAL

Bright Stainless Steel Mortise Lock L944041B629

  • Mfr # L944041B629
  • Zoro # G3107564

product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L944041B629
Zoro #
G3107564
UPC #
-
Country of Origin
Mexico
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L944
Location Type
Commercial
Finish
Bright Stainless Steel
Includes
Deadbolt
Function
Privacy

Description

Item Bright Stainless Steel Mortise Lock L944

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.