Bright Stainless Steel Mortise Lock L9456P02C629

  • Mfr # L9456P02C629
  • Zoro # G3268108
product price: 
$
871.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Corridor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9456P02C629
Zoro #
G3268108
UPC #
-
Country of Origin
Mexico
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Item
Bright Stainless Steel Mortise Lock L945
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Corridor

Description

Item Bright Stainless Steel Mortise Lock L945

Ratings & reviews