Bright Stainless Steel Mortise Lock L9456PM61B629RH

  • Mfr # L9456PM61B629RH

  • Zoro # G3276605


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Location Type
Commercial
Features
Right Hand
Finish
Bright Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456PM61B629RH
Zoro #
G3276605
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L945
Location Type
Commercial
Features
Right Hand
Finish
Bright Stainless Steel
Function
Corridor

Description

Item Bright Stainless Steel Mortise Lock L945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.