Bright Stainless Steel Mortise Lock L9457PM53L629
- Mfr # L9457PM53L629
- Zoro # G3289169
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9457PM53L629
- Zoro #
- G3289169
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- C Keyway
- Item
- Bright Stainless Steel Mortise Lock L945
- Includes
- Deadbolt
- Finish
- Bright Stainless Steel
- Location Type
- Commercial
Description
Item Bright Stainless Steel Mortise Lock L945
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.