Shop SCHLAGE COMMERCIAL

Bright Stainless Steel Mortise Lock L9458PM61L629RH

  • Mfr # L9458PM61L629RH
  • Zoro # G3304684

product price: 
$
968.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Features
Right Hand
Includes
Latch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9458PM61L629RH
Zoro #
G3304684
UPC #
-
Country of Origin
Mexico
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L945
Features
Right Hand
Includes
Latch
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Auxiliary

Description

Item Bright Stainless Steel Mortise Lock L945

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.