Bright Stainless Steel Mortise Lock L9465P12C629RH

  • Mfr # L9465P12C629RH
  • Zoro # G3313084
product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Finish
Bright Stainless Steel
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9465P12C629RH
Zoro #
G3313084
UPC #
-
Country of Origin
Mexico
Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Item
Bright Stainless Steel Mortise Lock L946
Finish
Bright Stainless Steel
Location Type
Commercial
Features
Right Hand

Description

Item Bright Stainless Steel Mortise Lock L946

Ratings & reviews