Bright Stainless Steel Mortise Lock L9466PLONA629

  • Mfr # L9466PLONA629

  • Zoro # G4146355


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Utility Room
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9466PLONA629
Zoro #
G4146355
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L946
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Utility Room

Description

Item Bright Stainless Steel Mortise Lock L946

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.