Shop SCHLAGE COMMERCIAL

Bright Stainless Steel Mortise Lock L9480P05A629

  • Mfr # L9480P05A629
  • Zoro # G4170995

product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9480P05A629
Zoro #
G4170995
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L948
Finish
Bright Stainless Steel
Location Type
Commercial
Includes
Deadbolt

Description

Item Bright Stainless Steel Mortise Lock L948

Ratings & reviews