Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Stainless Steel Mortise Lock L9480P41A629
Mfr # L9480P41A629
Zoro # G4174163
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9480P41A629
- Zoro #
- G4174163
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Storeroom
- Style
- Knob
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- C Keyway
- Item
- Bright Stainless Steel Mortise Lock L948
- Finish
- Bright Stainless Steel
- Location Type
- Commercial
- Includes
- Deadbolt
Description
Item Bright Stainless Steel Mortise Lock L948