Bright Stainless Steel Mortise Lock L9485PM62B629LH

  • Mfr # L9485PM62B629LH
  • Zoro # G3519268
product price: 
$
877.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Features
Left Hand
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9485PM62B629LH
Zoro #
G3519268
UPC #
-
Country of Origin
Mexico
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L948
Finish
Bright Stainless Steel
Features
Left Hand
Location Type
Commercial
Function
Restroom

Description

Item Bright Stainless Steel Mortise Lock L948

Ratings & reviews