Bright Stainless Steel Mortise Lock L9486P07B629
Mfr # L9486P07B629RH
Zoro # G3528237
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Restroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9486P07B629RH
Zoro #
G3528237
UPC #
-
Country of Origin
Mexico
Details
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L948
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Restroom
Fire Rated
Not
Description
Item Bright Stainless Steel Mortise Lock L948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.