Bright Stainless Steel MultiPoint LM932505C629
- Mfr # LM932505C629
- Zoro # G3552615
product price:Â
$
2,069.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Stainless Steel
Lockset Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM932505C629
- Zoro #
- G3552615
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Location Type
- Commercial
- Lockset Function
- Exit
- Finish
- Bright Stainless Steel
- Item
- Bright Stainless Steel MultiPoint LM9325
- Lockset Finish
- Bright Stainless Steel
- Product Type
- Lock
Description
Item Bright Stainless Steel MultiPoint LM9325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.