Bright Stainless Steel MultiPoint LM9325M85A629
Mfr # LM9325M85A629
Zoro # G4193133
product price: $1,941.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Stainless Steel
Lockset Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM9325M85A629
Zoro #
G4193133
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Stainless Steel
Item
Bright Stainless Steel MultiPoint LM9325
Lockset Finish
Bright Stainless Steel
Product Type
Lock
Description
Item Bright Stainless Steel MultiPoint LM9325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.