Bright Stainless Steel Thumbturn PL7322
Mfr # PL7322
Zoro # G2019624
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Keyway Type
Schlage
Location Type
Commercial
Lockset Finish
Bright Stainless Steel
Function
Thumbturn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL7322
Zoro #
G2019624
UPC #
-
Country of Origin
United States
Details
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Thumbturn PL7322
Keyway Type
Schlage
Location Type
Commercial
Lockset Finish
Bright Stainless Steel
Function
Thumbturn
Description
Item Bright Stainless Steel Thumbturn PL7322
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.