Bright Stainless Steel Thumbturn PL8323
Mfr # PL8323
Zoro # G2020035
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Backset
Bright Stainless Steel
Location Type
Commercial
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL8323
Zoro #
G2020035
UPC #
-
Country of Origin
United States
Details
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Thumbturn PL8323
Backset
Bright Stainless Steel
Location Type
Commercial
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Function
Thumbturn
Description
Item Bright Stainless Steel Thumbturn PL8323
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.