Classroom Security Mortise Lock C Keyway with 06 Lever and N Escutcheon with Inside Locked

  • Mfr # L9071P06N626ISLOC

  • Zoro # G515501419


product price:  $1,522.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
10.3 in
Series
L Series
Material
Zinc Base
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9071P06N626ISLOC
Zoro #
G515501419
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.3 in
Height
5.5 in
Width
5.2 in

Details

Lockset Finish
Satin Chrome
Series
L Series
Material
Zinc Base
Color
Satin Chrome

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Classroom Security Mortise Lock C Keyway with 06 Lever and N Escutcheon with Inside Locked Unlocked Indicator Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.