Matte Black Exit ND12ELEULON622
- Mfr # ND12ELEULON622
- Zoro # G4230084
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Lockset Finish
Matte Black
Keyway Type
Schlage
Location Type
Commercial
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12ELEULON622
- Zoro #
- G4230084
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Lockset Finish
- Matte Black
- Keyway Type
- Schlage
- Item
- Matte Black Exit ND12ELEULON622
- Location Type
- Commercial
- Finish
- Matte Black
- Includes
- Latch
- Strike
- Matte Black
Description
Item Matte Black Exit ND12ELEULON622
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.