Matte Black Hospital ND44TLR622
- Mfr # ND44TLR622
- Zoro # G5251926
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Style
Tubular
Lockset Finish
Matte Black
Keyway Type
Schlage
Includes
Latch
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44TLR622
- Zoro #
- G5251926
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Tubular
- Lockset Finish
- Matte Black
- Keyway Type
- Schlage
- Item
- Matte Black Hospital ND44TLR622
- Includes
- Latch
- Finish
- Matte Black
- Location Type
- Hospital
- Strike
- Matte Black
- Function
- Privacy
Description
Item Matte Black Hospital ND44TLR622
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.