Matte Black Passage ND10TLR622
- Mfr # ND10TLR622
- Zoro # G4228989
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Tubular
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND10TLR622
- Zoro #
- G4228989
- UPC #
- -
- Country of Origin
- Mexico
- Includes
- Latch
- Keyway Type
- Schlage
- Location Type
- Commercial
- Style
- Tubular
- Finish
- Matte Black
- Item
- Matte Black Passage ND10TLR622
- Lockset Finish
- Matte Black
- Function
- Passage
- Strike
- Matte Black
Description
Item Matte Black Passage ND10TLR622
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.