Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Matte Black Privacy ND40LAT622
- Mfr # ND40LAT622
- Zoro # G5249668
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Matte Black
Includes
Latch
Style
Latitude
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40LAT622
- Zoro #
- G5249668
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Matte Black Privacy ND40LAT622
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Matte Black
- Includes
- Latch
- Style
- Latitude
- Lockset Finish
- Matte Black
- Keyway Type
- Schlage
- Strike
- Matte Black
Description
Item Matte Black Privacy ND40LAT622
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.