ND Series Passage Sparta with 13-248 Latch 10-025 Strike Oil Rubbed Bronze Finish

  • Mfr # ND10SPA613

  • Zoro # G015501681


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Series
ND Series
Finish
Oil Rubbed Bronze
Depth
4.9 in
Material
Zinc Base
Size
3-7/16" Rose with 4-15/16" Lever and 3-1/2" Projection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND10SPA613
Zoro #
G015501681
UPC #
43156613939
Country of Origin
Mexico

Dimensions

Depth
4.9 in
Size
3-7/16" Rose with 4-15/16" Lever and 3-1/2" Projection
Width
8.2 in
Length
9.2 in

Details

Series
ND Series
Finish
Oil Rubbed Bronze
Material
Zinc Base
Color
Oil Rubbed Bronze

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.