ND Series Privacy Athens with 13-248 Latch 10-025 Strike and Outside Occupied Vacant

  • Mfr # ND40ATH643EOSOCC

  • Zoro # G715683601


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Bronze
Finish
Aged Bronze
Handle Length
15.75 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND40ATH643EOSOCC
Zoro #
G715683601
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
15.75 in
Width
12 in

Details

Color
Aged Bronze
Finish
Aged Bronze

Description

. ND Series Privacy Athens with 13-248 Latch 10-025 Strike and Outside Occupied Vacant Indicator Aged Bronze Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.