
ND Series Privacy Sparta with 13-248 Latch 10-025 Strike and Outside Occupied Vacant
Mfr # ND40SPA622OSOCC
Zoro # G515721220
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Series
ND Series
Handle Length
15-3/4 in
Width
12 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND40SPA622OSOCC
Zoro #
G515721220
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
15-3/4 in
Width
12 in
Details
Finish
Matte Black
Series
ND Series
Color
Matte Black
Material
Zinc Base
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. ND Series Privacy Sparta with 13-248 Latch 10-025 Strike and Outside Occupied Vacant Indicator Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.