ND80PDEL Rhodes Electrified Storeroom Lock - Fail Safe, Satin Chrome

  • Mfr # ND80PDEL RHO 626

  • Zoro # G122773872


product price:  $1,323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80PDEL RHO 626
Zoro #
G122773872
UPC #
840067612712
Country of Origin
United States

Description

ND SeriesCylindrical Locks ND Series locks have been the most popular Schlage product ever since Walter Schlage invented the cylindrical lock in 1920.The ND Series is ANSI/BHMA Grade 1 certified and performs beyond the Grade 1 standards.The lock withstands 3,100 in-lb.of abusive lever torque, as well as 1,600 lbs.of offset lever pull for protection against pry bar attacks.The lock is not only strong from attacks, but it also shows nearly zero droop or wobble after 16 million cycles.All ND Series locks come in 10 finishes, nine lever designs and use an ANSI 161 door preparation, commonly used with cylindrical locks.They are ideal for all new construction and retrofit applications.2 performance requirements for grade 1 cylindrical locks.Wired electrified complies with A156.25 (indoor), wireless electronic complies with A156.25 (indoor/outdoor) requirements for electrified locking devices ICC:Complies with ICC A117.1 Accessible and Usable Buildings and Facilities UL/cUL:All locks 3 hour A label single firedoor 4 ft0 in x 10 ft0 inpair doors 3 hour firedoor 8 ft0 in x 8 ft0 in with 3/4 in latch optionpair doors 90 minute fire 8 ft0 in x 10 ft0 in with 3/4 in latch option CA Fire Code:All levers with a return to door of 1/2 in(64 mm) or less comply (Rhodes, Sparta, Tubular, Omega, Longitude and Boardwalk) FL Building Code:Complies with Florida Building Code (ASTM E330, E1886, E1996) and Miami Dade (TAS 201, 202, 203) requirements for hurricanes Federal:Meets FF-H-106C Series 161

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.