Oil Rubbed Bronze by Bright Chrome Privacy ND40SPA613625
- Mfr # ND40SPA613625
- Zoro # G5250203
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Keyway Type
Schlage
Style
Sparta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND40SPA613625
- Zoro #
- G5250203
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Oil Rubbed Bronze by Bright Chrome Priva
- Location Type
- Commercial
- Finish
- Bright Chrome
- Includes
- Latch
- Keyway Type
- Schlage
- Style
- Sparta
- Strike
- Oil Rubbed Bronze
- Function
- Privacy
Description
Item Oil Rubbed Bronze by Bright Chrome Priva
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.