Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Oil Rubbed Bronze by Satin Chrome Deadbolt B662613626
- Mfr # B662613626
- Zoro # G4345627
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Keyway Type
C Keyway
Cylinder
Double
Finish
Oil Rubbed Bronze
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B662613626
- Zoro #
- G4345627
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Finish
- Satin Chrome
- Keyway Type
- C Keyway
- Item
- Oil Rubbed Bronze by Satin Chrome Deadbo
- Cylinder
- Double
- Finish
- Oil Rubbed Bronze
- Includes
- Latch
- Strike
- Oil Rubbed Bronze
- Grade
- Commercial
Description
Oil Rubbed Bronze by Satin Chrome Deadbo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.