Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Oil Rubbed Bronze by Satin Nickel Deadbolt B560613619
- Mfr # B560613619
- Zoro # G4339984
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Nickel
Includes
Latch
Strike
Oil Rubbed Bronze
Grade
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B560613619
- Zoro #
- G4339984
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Oil Rubbed Bronze by Satin Nickel Deadbo
- Finish
- Satin Nickel
- Includes
- Latch
- Strike
- Oil Rubbed Bronze
- Grade
- Commercial
- Cylinder
- Single
Description
Oil Rubbed Bronze by Satin Nickel Deadbo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.