
Oil Rubbed Bronze Cylinder 20710C613
Mfr # 20710C613
Zoro # G2395917
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
2 in
Overall Depth
1.8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20710C613
Zoro #
G2395917
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Overall Depth
1.8 in
Length
3.9 in
Details
Item
Oil Rubbed Bronze Cylinder 20710C613
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Steel
Description
Oil Rubbed Bronze Cylinder 20710C613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.