Oil Rubbed Bronze Institution ND82LDBRW613
- Mfr # ND82LDBRW613
- Zoro # G5293296
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Institution
Style
Broadway
Keyway Type
Schlage
Finish
Oil Rubbed Bronze
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND82LDBRW613
- Zoro #
- G5293296
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Institution
- Style
- Broadway
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Institution ND82LDBRW6
- Finish
- Oil Rubbed Bronze
- Includes
- Latch
- Location Type
- Commercial
- Strike
- Oil Rubbed Bronze
Description
Item Oil Rubbed Bronze Institution ND82LDBRW6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.