Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Oil Rubbed Bronze Mortise Lock L017241A613
- Mfr # L017241A613
- Zoro # G5243438
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
Schlage
Finish
Oil Rubbed Bronze
Location Type
Commercial
Function
Full Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L017241A613
- Zoro #
- G5243438
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Knob
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Mortise Lock L017241A6
- Finish
- Oil Rubbed Bronze
- Location Type
- Commercial
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Oil Rubbed Bronze Mortise Lock L017241A6