Oil Rubbed Bronze Mortise Lock L904012A613LH
- Mfr # L904012A613LH
- Zoro # G4035247
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Bath
Keyway Type
Schlage
Finish
Oil Rubbed Bronze
Location Type
Commercial
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L904012A613LH
- Zoro #
- G4035247
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Bath
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Mortise Lock L904012A6
- Finish
- Oil Rubbed Bronze
- Location Type
- Commercial
- Features
- Left Hand
- Function
- Privacy
Description
Item Oil Rubbed Bronze Mortise Lock L904012A6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.