Oil Rubbed Bronze Mortise Lock L944042A613
- Mfr # L944042A613
- Zoro # G3107729
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
C Keyway
Finish
Oil Rubbed Bronze
Location Type
Commercial
Includes
Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L944042A613
- Zoro #
- G3107729
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- C Keyway
- Item
- Oil Rubbed Bronze Mortise Lock L944042A6
- Finish
- Oil Rubbed Bronze
- Location Type
- Commercial
- Includes
- Deadbolt
- Function
- Privacy
Description
Item Oil Rubbed Bronze Mortise Lock L944042A6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.