Oil Rubbed Bronze Mortise Lock L9458P12A613RH
Mfr # L9458P12A613RH
Zoro # G3297989
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Includes
Latch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9458P12A613RH
Zoro #
G3297989
UPC #
-
Country of Origin
Mexico
Details
Lockset Function
Classroom
Keyway Type
C Keyway
Item
Oil Rubbed Bronze Mortise Lock L9458P12A
Features
Right Hand
Location Type
Commercial
Includes
Latch
Finish
Oil Rubbed Bronze
Function
Auxiliary
Description
Item Oil Rubbed Bronze Mortise Lock L9458P12A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.