Oil Rubbed Bronze Mortise Lock L9486P12A613RH
- Mfr # L9486P12A613RH
- Zoro # G3528413
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Finish
Oil Rubbed Bronze
Fire Rated
Not
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9486P12A613RH
- Zoro #
- G3528413
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Oil Rubbed Bronze Mortise Lock L9486P12A
- Features
- Right Hand
- Location Type
- Commercial
- Finish
- Oil Rubbed Bronze
- Fire Rated
- Not
- Function
- Restroom
Description
Item Oil Rubbed Bronze Mortise Lock L9486P12A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.