Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Privacy with Coin Turn Mortise Lock with 06 Lever and N Escutcheon with Vacant / Occupied
- Mfr # L904406N626L583363OSOCC
- Zoro # G615501395
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
10.3 in
Color
Satin Chrome
Width
5.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L904406N626L583363OSOCC
- Zoro #
- G615501395
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
Dimensions
- Handle Length
- 10.3 in
- Width
- 5.2 in
Description
. Privacy with Coin Turn Mortise Lock with 06 Lever and N Escutcheon with Vacant / Occupied Indicator and Large ADA Thumbturn Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.