S10D Flair Passage Lock - RH, Satin Brass Blackened
Mfr # S10D FLA 609 RH
Zoro # G211776708
product price: $377.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10D FLA 609 RH
Zoro #
G211776708
UPC #
43156154371
Country of Origin
United States
Description
S SeriesTubular LockSchlage S Series levers are engineered for long life and optimum durability. Easy to install, service and maintain, an S Series lever can help you keep people and property secure.Specifications: Handing:Not handed, except Flair design Door thickness:1 3/8'' to 2'' 35 mm-51 mm except S40D: 1 3/8'' to 1 7/8'' 35 mm-48 mm Backset:Universal backset latches standard, fit either 2 3/8'' 60 mm or 2 3/4'' 70 mm Fronts:Steel. 1'' x 2 1/4'' 25 mm x 57 mm square corner, beveled, for 2 3/4'' backset standard Lock chassis:Tubular constructionZinc with steel cover Latch bolt:Brass, chrome plated, 1/2'' 13 mm throw, deadlocking Exposed trim:Levers are zinc base, plated to match finish symbols. Roses, latch faceplates and strikes are wrought brass or bronze Strike:T-strike 1 1/8'' x 2 3/4'' 29 mm x 70 mm x 1 1/8'' 29 mm lip to center with box standard Cylinder and keys:Commercial: 6-pin patented Everest 29 S123 keyway standard with two nickel silver keys per lock Keying options:Interchangeable core available, for Primus Xp cylinder, order locks less cylinder and order Primus Xp cylinder separately. Master keying, grand master keying, and construction keying. Finishes:605 - Bright brass606 - Satin brass609 - Antique brass*613 - Oil rubbed bronze619 - Satin nickel625 - Bright chrome plated626 - Satin chrom plated*Not avalible on Jupiter or Neptune leversCertifications: ANSI:Meets or exceeds A156.2 Series 4000, Grade 2 strength and operational requirements. Federal:Meets FF-H-106C California State Reference Code: Formerly Title 19, California State Fire Marshal StandardAll levers with a return to door of 1/2'' 64mm or less comply. UL / cUL:All locks listed for A label single doors, 4' x 8'. Letter F and UL symbol on latch front indicate listing. ADA compliant:Schlage Lock Company offers a wide selection of locks designed to meet the Americans With Disabilities Act
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.