Satin Brass by Bright Chrome Privacy S40FLA606625RH

  • Mfr # S40FLA606625RH

  • Zoro # G2026439


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S40FLA606625RH
Zoro #
G2026439
UPC #
-
Country of Origin
Mexico

Details

Item
Satin Brass by Bright Chrome Privacy S40
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Keyway Type
Schlage
Style
Flair
Strike
Satin Brass

Description

Item Satin Brass by Bright Chrome Privacy S40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.