Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass by Bright Chrome Privacy S40JUP606625
- Mfr # S40JUP606625
- Zoro # G2026789
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40JUP606625
- Zoro #
- G2026789
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Satin Brass by Bright Chrome Privacy S40
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Bright Chrome
- Includes
- Latch
- Lockset Finish
- Bright Chrome
- Keyway Type
- Schlage
- Strike
- Satin Brass
Description
Item Satin Brass by Bright Chrome Privacy S40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.