Satin Brass by Bright Chrome Privacy S40SAT606625
Mfr # S40SAT606625
Zoro # G2026983
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Keyway Type
Schlage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S40SAT606625
Zoro #
G2026983
UPC #
043156922727
Country of Origin
Mexico
Details
Item
Satin Brass by Bright Chrome Privacy S40
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Keyway Type
Schlage
Lockset Finish
Bright Chrome
Strike
Satin Brass
Description
Item Satin Brass by Bright Chrome Privacy S40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.