Zoro Homepage

Satin Brass Cylinder 20765C606

  • Mfr # 20765C606

  • Zoro # G2398157


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Series
ND Series
Material
Steel
Overall Depth
1.7 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20765C606
Zoro #
G2398157
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1.7 in
Width
2.2 in
Length
3.6 in

Details

Item
Satin Brass Cylinder 20765C606
Finish
Satin Brass
Series
ND Series
Material
Steel
Color
Satin Brass

Description

Satin Brass Cylinder 20765C606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.