Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass Deadbolt B562R606
- Mfr # B562R606
- Zoro # G4341637
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Cylinder
Double
Strike
Satin Brass
Grade
Commercial
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B562R606
- Zoro #
- G4341637
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Satin Brass Deadbolt B562R606
- Cylinder
- Double
- Strike
- Satin Brass
- Grade
- Commercial
- Includes
- Latch
- Finish
- Satin Brass
Description
Satin Brass Deadbolt B562R606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.