Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass Exit ND12ELEUOME606RX
- Mfr # ND12ELEUOME606RX
- Zoro # G4229689
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Keyway Type
Schlage
Includes
Latch
Finish
Satin Brass
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND12ELEUOME606RX
- Zoro #
- G4229689
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Exit
- Keyway Type
- Schlage
- Item
- Satin Brass Exit ND12ELEUOME606RX
- Includes
- Latch
- Finish
- Satin Brass
- Location Type
- Commercial
- Strike
- Satin Brass
Description
Item Satin Brass Exit ND12ELEUOME606RX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.