Satin Brass Hospital ND44LAT606
- Mfr # ND44LAT606
- Zoro # G5250919
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Style
Latitude
Keyway Type
Schlage
Finish
Satin Brass
Includes
Latch
Location Type
Hospital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44LAT606
- Zoro #
- G5250919
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Latitude
- Keyway Type
- Schlage
- Item
- Satin Brass Hospital ND44LAT606
- Finish
- Satin Brass
- Includes
- Latch
- Location Type
- Hospital
- Function
- Privacy
- Strike
- Satin Brass
Description
Item Satin Brass Hospital ND44LAT606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.