Satin Brass Mortise Lock L0170ACCA606RH
- Mfr # L0170ACCA606RH
- Zoro # G4366234
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
Schlage
Features
Right Hand
Location Type
Commercial
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0170ACCA606RH
- Zoro #
- G4366234
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- Schlage
- Item
- Satin Brass Mortise Lock L0170ACCA606RH
- Features
- Right Hand
- Location Type
- Commercial
- Finish
- Satin Brass
- Function
- Half Dummy
- Product Type
- Trim
Description
Item Satin Brass Mortise Lock L0170ACCA606RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.