Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass Mortise Lock L901012A606LH
- Mfr # L901012A606LH
- Zoro # G4020425
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Satin Brass
Features
Left Hand
Location Type
Commercial
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L901012A606LH
- Zoro #
- G4020425
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Satin Brass Mortise Lock L901012A606LH
- Finish
- Satin Brass
- Features
- Left Hand
- Location Type
- Commercial
- Includes
- Latch
- Function
- Passage
Description
Item Satin Brass Mortise Lock L901012A606LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.