Satin Brass Mortise Lock L9080PM61N606LH
- Mfr # L9080PM61N606LH
- Zoro # G2341414
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
C Keyway
Location Type
Commercial
Finish
Satin Brass
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080PM61N606LH
- Zoro #
- G2341414
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Storeroom
- Keyway Type
- C Keyway
- Item
- Satin Brass Mortise Lock L9080PM61N606LH
- Location Type
- Commercial
- Finish
- Satin Brass
- Features
- Left Hand
Description
Item Satin Brass Mortise Lock L9080PM61N606LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.