Satin Brass Mortise Lock L917541B606
- Mfr # L917541B606
- Zoro # G2949154
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
Schlage
Location Type
Commercial
Strike Type
Mortise
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917541B606
- Zoro #
- G2949154
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- Schlage
- Item
- Satin Brass Mortise Lock L917541B606
- Location Type
- Commercial
- Strike Type
- Mortise
- Finish
- Satin Brass
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Satin Brass Mortise Lock L917541B606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.