Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Brass Mortise Lock L944012L606LH
- Mfr # L944012L606LH
- Zoro # G3106304
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Satin Brass
Location Type
Commercial
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L944012L606LH
- Zoro #
- G3106304
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Satin Brass Mortise Lock L944012L606LH
- Includes
- Deadbolt
- Finish
- Satin Brass
- Location Type
- Commercial
- Features
- Left Hand
- Function
- Privacy
Description
Item Satin Brass Mortise Lock L944012L606LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.