Satin Brass Mortise Lock L9453PASTB606LH

  • Mfr # L9453PASTB606LH

  • Zoro # G3134015


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Brass
Includes
Deadbolt
Features
Left Hand
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9453PASTB606LH
Zoro #
G3134015
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Satin Brass Mortise Lock L9453PASTB606LH
Finish
Satin Brass
Includes
Deadbolt
Features
Left Hand
Location Type
Commercial
Function
Entry

Description

Item Satin Brass Mortise Lock L9453PASTB606LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.